AC Gearmotor, 84 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0316757| Mfr #: 4CVY3

$1002.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316757 Mfr #: 4CVY3
Insulation Class: FStandards: UL Recognized/CSA
Input HP: 3/4Dimension B: 7.13"
Housing: Aluminum/Cast IronHz: 60/50
Dimension E: 3.22"Dimension A: 9.53"
Item: AC GearmotorMounting: All Position
Seals: Oil Seals on Axle ShaftThermal Protection: None
Application: Printing Press, Conveyors, Pumps, MixersDimension S: 1.38"
Gear Material: Hardened Steel/Forged BronzePhase: 3
Full Load Amps: 2.7-3.0/1.5Voltage: 208-230/460
Max. Ambient Temp.: 40 Degrees CGear Case Material: Die Cast Aluminum
Gear Type: WormRotation: Reversible
Dimension AA: 6.72"Shaft Orientation: Right Angle
Enclosure: TEFCShaft: Single Output
Motor Type: 3-PhaseLubrication: Gear Oil
Bearings: BallGears: Hardened Steel Worm, Forged Bronze Output Gear
Keyway Size: 1/4" Square x 1-1/4"Shaft Length (Dimension V): 2.25"
Dimension D2: 3"Overall Length: 16.25"
Dimension D1: 11"Height (Dimension O): 9.06"
Dimension N: 0.44"Gear Ratio: 21:1
Dimension L: 2-1/2"Dimension Z: 5"
Dimension H: 3-1/4"Dimension X: 2"
Dimension F: 6.06"Dimension BA: 1"
Dimension D: 6"Dimension AB: 6"
Dimension C: 7"Shaft Dia. (Dimension U): 1"
Nameplate RPM: 84Overhung Load: 882 lb.
Starting Torque: 1575 in.-lb.Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 84, Max. Torque 456 in.-lb., Overhung Load 882 lb., Input HP 3/4, Gear Ratio 21:1, Full Load Amps 2.7-3.0/1.5, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Product Reviews

Save 15%. Sign up for Z-mail.