KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 84 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1996924| Mfr #: 4CVY5

$937.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: Reversible
Application: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996924 Mfr #: 4CVY5
Rotation: ReversibleApplication: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: NoneStarting Torque: 2100 in.-lb.
Gear Ratio: 21:1Dimension D1: 11"
Standards: UL Recognized/CSAGear Case Material: Die Cast Aluminum
Dimension AA: 6.72"Motor Type: 3-Phase
Phase: 3Shaft Length (Dimension V): 2.25"
Dimension D2: 3"Full Load Amps: 3.4-3.4/1.7
Max. Ambient Temp.: 40 Degrees CHz: 60/50
Dimension D: 6"Dimension B: 7.13"
Insulation Class: FVoltage: 208-230/460
Nameplate RPM: 84Overhung Load: 882 lb.
Lubrication: Gear OilGears: Hardened Steel Worm, Forged Bronze Output Gear
Item: AC GearmotorDimension C: 7"
Keyway Size: 1/4" Square x 1-1/4"Dimension F: 6.06"
Dimension X: 2"Input HP: 1
Overall Length: 16.25"Mounting: All Position
Housing: Aluminum/Cast IronDimension BA: 1"
Dimension A: 9.53"Dimension AB: 6"
Dimension Z: 5"Shaft: Single Output
RPM Range: 76 to 100Bearings: Ball
Dimension N: 0.44"Dimension E: 3.22"
Dimension L: 2-1/2"Shaft Dia. (Dimension U): 1"
Enclosure: TEFCGear Material: Hardened Steel/Forged Bronze
Shaft Orientation: Right AngleHeight (Dimension O): 9.06"
Dimension S: 1.38"Seals: Oil Seals on Axle Shaft
Dimension H: 3-1/4"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 84, Max. Torque 605 in.-lb., Overhung Load 882 lb., Input HP 1, Gear Ratio 21:1, Full Load Amps 3.4-3.4/1.7, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews