Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 85.0 in.-lb. Max. Torque, 8.5 Nameplate RPM, 230 V AC Voltage, 1 Phase (Discontinued)
Mfr # 1L456
Zoro # G0786764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 230 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 85.0 in.-lb.
- Gearmotor Shaft Type Single