SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 85 rpm, TEFC, 230/460V

DAYTON| Zoro #: G0657727| Mfr #: 6MK83

$609.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.63"Gear Ratio: 20:1Nameplate RPM: 85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657727 Mfr #: 6MK83
Shaft Length (Dimension V): 1.63"Gear Ratio: 20:1
Nameplate RPM: 85Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneIncludes: Conduit Box
Housing: Die Cast AluminumRPM Range: 76 to 100
Shaft Dia. (Dimension U): 3/4"Hz: 60/50
Enclosure: TEFCLength Less Shaft: 11-7/8"
Shaft Orientation: ParallelMotor Type: 3-Phase
Phase: 3Voltage: 230/460
Gear Case Material: Die Cast AluminumInput HP: 1/3
Max. Torque: 2.80 in.-lb.Overhung Load: 300 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Precision Machined and HardenedFull Load Amps: 1.60/0.80
Item: AC GearmotorBearings: Needle, Oversized on Output Shaft
Lubrication: Permanent Heavy Duty Gear OilGears: Precision Machined and Hardened, AGMA Class 9
Gear Type: AGMA Class 9Seals: Single Lip, Spring Loaded, Heavy Duty
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 218.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 85, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 300 lb., Input HP 1/3, Gear Ratio 20:1, Full Load Amps 1.60/0.80, None Thermal Protection, Motor Type 3-Phase, Die Cast Aluminum Housing, Includes Conduit Box

Reviews