AC Gearmotor, 86 rpm, TEFC, 115VAC

DAYTON| Zoro #: G2313412| Mfr #: 1XFZ2

$439.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 90 lb.
RPM @ 50 Hz: 68
Rotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313412 Mfr #: 1XFZ2
Overhung Load: 90 lb.RPM @ 50 Hz: 68
Rotation: ReversibleLubrication: Oil Filled
Gears: Worm, Hardened Steel; Forged Bronze Output GearItem: AC Gearmotor
Keyway Size: 3/16" x 3/16"Thermal Protection: None
Starting Torque: 41 in.-lb.Capacitor Required: 2MDV9
Reversible Shaft Output: YesInput HP: 1/8
Max. Torque: 55.0 in.-lb.Gear Ratio: 20:1
Overall Length: 10.87"Standards: UL Recognized (E22922)/CSA Certified (LR2459)
Mounting: All Position Except Input Motor Shaft UpGear Case Material: Zinc Alloy
Housing: Die Cast AluminumNumber of Brake Discs Required: 2
Brake: 5X400Gear Type: Worm
Motor Type: PSCService Factor: 1
Phase: 1RPM Range: 76 to 100
Bearings: Ball on Case and MotorEnclosure: TEFC
Full Load Amps: 2Hz: 60/50
Gear Material: Hardened Steel/Forged BronzeShaft Orientation: Right Angle
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Seals: Lip Type on Input and Output ShaftVoltage: 115
Nameplate RPM: 86Country of Origin (subject to change): United States

Description

AC Gearmotor, Right Angle, Reversible Shaft Output, Nameplate RPM 86, RPM @ 50 Hz 68, Input HP 1/8, Gear Ratio 20:1, Voltage Rating 115VAC, Full Load Amps 2.0, Overhung Load 90 Lb, Full Load Torque 55 In-Lbs, Starting Torque 41 In-Lb, 60 Hz, Totally Enclosed Fan-Cooled, Ambient 40 C, Thermal Protection None, Insulation Class B, Permanent Split Capacitor Motor Type, Reversible Rotation, Capacitor Required G1021693, 2MDV9

Reviews