SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 86 rpm, TENV, 115VAC

DAYTON| Zoro #: G1929182| Mfr #: 1XFY6

$516.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 20:1Capacitor Required: 2MDV5Nameplate RPM: 86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929182 Mfr #: 1XFY6
Gear Ratio: 20:1Capacitor Required: 2MDV5
Nameplate RPM: 86Max. Ambient Temp.: 40 Degrees C
Number of Brake Discs Required: 2Thermal Protection: None
Housing: Die Cast AluminumInsulation Class: b
RPM Range: 76 to 100Brake: 5X400
RPM @ 50 Hz: 68Reversible Shaft Output: Yes
Service Factor: 1Hz: 60/50
Enclosure: TENVItem: AC Gearmotor
Standards: UL Recognized (E22922)/CSA Certified (LR2459)Motor Type: PSC
Phase: 1Voltage: 115
Gear Case Material: Zinc AlloyInput HP: 1/12
Max. Torque: 41.0 in.-lb.Overhung Load: 90 lb.
Mounting: All Position Except Input Motor Shaft UpRotation: Reversible
Gear Material: Hardened Steel/PhenolicFull Load Amps: 1.3
Shaft Orientation: Right AngleStarting Torque: 25 in.-lb.
Bearings: Ball on Case and MotorLubrication: Grease filled
Gears: Worm, Hardened Steel, Phenolic Output GearKeyway Size: 3/16" x 3/16"
Overall Length: 9.68"Gear Type: Worm
Seals: Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 41.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 86, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 90 lb., Input HP 1/12, Gear Ratio 20:1, Full Load Amps 1.3, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews