SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 8.8 rpm, Open, 115V

DAYTON| Zoro #: G0484531| Mfr #: 6Z076

$269.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Gear Ratio: 186:1Capacitor Required: 2MDV3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484531 Mfr #: 6Z076
Shaft Length (Dimension V): 1"Gear Ratio: 186:1
Capacitor Required: 2MDV3Nameplate RPM: 8.8
Dimension L: 3.46"Thermal Protection: Impedance
Housing: Die Cast AluminumDimension X: 2.8"
RPM Range: 0 to 15Brake: Adaptable to 5X400
Shaft Dia. (Dimension U): 1/2"Dimension C: 8.24"
Hz: 60/50Enclosure: Open
Length Less Shaft: 7-1/4"Shaft Orientation: Parallel
Motor Type: PSCPhase: 1
Voltage: 115Gear Case Material: Die Cast Aluminum
Input HP: 1/80Max. Torque: 76.0 in.-lb.
Overhung Load: 90 lb.Mounting: All Position
Rotation: ReversibleGear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.3Item: AC Gearmotor
Bearings: Heavy Duty Needle on Case, Ball on MotorLubrication: Permanent Heavy Duty Gear Oil
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurGear Type: Helical First Stage/Spur
Seals: Spring Loaded Lip Type on Input and Output ShaftMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 76.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 8.8, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 90 lb., Input HP 1/80, Gear Ratio 186:1, Full Load Amps 0.3, Impedance Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews