BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 8.8 rpm, Open, 230V

DAYTON| Zoro #: G2258471| Mfr #: 1L519

$260.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 90 lb.Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258471 Mfr #: 1L519
Overhung Load: 90 lb.Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CGear Material: Steel or Heat Treated Powdered Metal
Shaft Length (Dimension V): 1"Dimension X: 2.8"
Brake: Adaptable to 5X400Shaft Dia. (Dimension U): 1/2"
Item: AC GearmotorRPM Range: 0 to 15
Dimension C: 8.86"Thermal Protection: None
Nameplate RPM: 8.8Phase: 1
Mounting: All PositionCapacitor Required: Included
Dimension L: 4.11"Gear Ratio: 186:1
Voltage: 230Lubrication: Permanent Heavy Duty Gear Oil
Gear Type: Helical First Stage/SpurLength Less Shaft: 7-7/8"
Shaft Orientation: ParallelSeals: Spring Loaded Lip Type on Input and Output Shaft
Hz: 60/50Input HP: 1/80
Enclosure: OpenFull Load Amps: 0.2
Bearings: Heavy Duty Needle on Case, Ball on MotorMax. Torque: 76.0 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 1 Gearmotor Phase, Max. Torque 76.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 8.8, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 90 lb., Input HP 1/80, Gear Ratio 186:1, Full Load Amps 0.2, None Thermal Protection, Motor Type PSC

Reviews