KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 89 rpm, OFC, 115VAC

DAYTON| Zoro #: G1630553| Mfr #: 4FDZ1

$646.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Application: Conveyors, Pumps, Mixers, Feeders
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630553 Mfr #: 4FDZ1
Phase: 1Application: Conveyors, Pumps, Mixers, Feeders
Voltage: 115Insulation Class: F
Height (Dimension O): 6.83"Input HP: 1/3
Shaft: Single OutputMounting: Horizontal
Housing: Cast IronGear Ratio: 19:1
Seals: Oil Seals on Output ShaftRPM Range: 76 to 100
Item: AC GearmotorDimension H: 0.344"
Dimension A: 6-1/2"Gear Case Material: Cast Iron
Nameplate RPM: 89Dimension E: 2-3/4"
Overhung Load: 245 lb.Gears: Steel
Dimension N: 3/16" x 1-1/8"Shaft Orientation: Parallel
Dimension S: 3.81"Overall Length: 13.65"
Thermal Protection: NoneRotation: Reversible
Dimension Z: 4.688"Max. Ambient Temp.: 40 Degrees C
Bearings: Ball on Case and MotorHz: 60
Length Less Shaft: 12-1/2"Dimension U: 5/8"
Dimension C: 13.65"Keyway Size: 3/16" Square x 1-1/8"
Gear Material: SteelShaft Length (Dimension V): 1.63"
Full Load Amps: 5.9Lubrication: SAE #90, Type 5ep, ISO 220 Grade Gear Oil
Motor Type: Split-phaseStandards: UL Recognized/CSA
Enclosure: OFCShaft Dia. (Dimension U): 5/8"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 219.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 89, Open Fan Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 245 lb., Input HP 1/3, Gear Ratio 19:1, Full Load Amps 5.9, Insulation Class F, None Thermal Protection, Motor Type Split-Phase, Cast Iron Housing, Conveyors, Pumps, Mixers, Feeders

Reviews