SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 89 rpm, TEFC, 115V

DAYTON| Zoro #: G1828111| Mfr #: 2Z843

$623.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 19:1Brake: Adaptable to 4Z447
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828111 Mfr #: 2Z843
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 19:1
Brake: Adaptable to 4Z447Nameplate RPM: 89
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 76 to 100
Shaft Dia. (Dimension U): 3/4"Hz: 60
Enclosure: TEFCShaft Orientation: Parallel
Motor Type: Split-phasePhase: 1
Voltage: 115Gear Case Material: Die Cast Aluminum
Input HP: 1/3Length Less Shaft: 12-5/16"
Max. Torque: 220.0 in.-lb.Overhung Load: 325 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 5.5
Item: AC GearmotorBearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 220.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 89, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 325 lb., Input HP 1/3, Gear Ratio 19:1, Full Load Amps 5.5, None Thermal Protection, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews