Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 90 rpm, ODP, 115V
  • Zoro #: G0300727
  • Mfr #: 1LPP1
$374.26
  • Gear Ratio: 19:1
  • Enclosure: ODP
  • Bearings: Porous Bronze Sleeve on Case, Ball on Motor
See full product details
This item ships free.

Dayton #1LPP1 Specifications

  • Zoro #: G0300727
  • Mfr #: 1LPP1
Gear Ratio: 19:1 Enclosure: ODP
Bearings: Porous Bronze Sleeve on Case, Ball on Motor Max. Ambient Temp.: 40 Degrees C
Thermal Protection: None Keyway Size Type: #605 Woodruff Key
Gearmotor Shaft Orientation: Parallel Gearmotor Type: AC Gearmotor
Housing: Die Cast Zinc Motor Type: Split-phase
Lubrication: Grease filled Shaft Dia. (Dimension U): 3/4"
Gear Material: Steel/Phenolic Gearmotor Shaft Type: Single
Length Less Shaft: 9-5/8" Keyway Size: #605 Woodruff Key
Shaft Length (Dimension V): 1.5" Overhung Load: 150 lb.
Shaft Orientation: Parallel Gearmotor Voltage: 115VAC
RPM Range: 76 to 100 Input HP: 1/4
Gearmotor Phase: 1 Max. Torque: 150.0 in.-lb.
Item: AC Gearmotor Gearmotor Rotation: CW/CCW
Insulation Class: b Rotation: Reversible
Nameplate RPM: 90 Hz: 60
Voltage: 115 Gearmotor Mounting Position: All Angle
Finish: Unpainted Phase: 1
Full Load Amps: 4.1 Gearmotor Enclosure: Open Dripproof
Mounting: All Position Standards: UL Recognized, C-UL Recognized
Shaft: Single Output Gearmotor Brake Type: None
Reversible Shaft Output: No Gears: Phenolic/Steel
Seals: Lip Type on Input and Output Shaft Gear Case Material: Die Cast Zinc
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 150.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 90, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 150 lb., Input HP 1/4, Gear Ratio 19:1, Full Load Amps 4.1, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

Reviews of Dayton #1LPP1