SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 90 rpm, TEFC, 230V

DAYTON| Zoro #: G2202067| Mfr #: 4ZJ54

$458.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 19:1Lubrication: Lifetime Oil Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202067 Mfr #: 4ZJ54
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 19:1
Lubrication: Lifetime Oil SealedDimension A: 3/4"
Max. Ambient Temp.: 40 Degrees CThermal Protection: Thermostat
Application: Inverter DutyHousing: Die Cast Aluminum
RPM Range: 76 to 100Nameplate RPM: 90
Shaft Dia. (Dimension U): 3/4"Enclosure: TEFC
Length Less Shaft: 11-9/32"Shaft Orientation: Parallel
Motor Type: 3-PhasePhase: 3
Voltage: 230Gear Case Material: Die Cast Aluminum
Input HP: 1/4Max. Torque: 2.80 in.-lb.
Overhung Load: 238 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 0.75Item: AC Gearmotor
Hz: 60/50Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 3 Gearmotor Phase, Max. Torque 165.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 90, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 238 lb., Input HP 1/4, Gear Ratio 19:1, Full Load Amps 0.75, Thermostat Thermal Protection, Motor Type 3-Phase, Die Cast Aluminum Housing, Inverter Duty

Reviews