PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 91 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1825783| Mfr #: 1LPW7

$436.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFCFull Load Amps: 2.05/1.05Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825783 Mfr #: 1LPW7
Enclosure: TEFCFull Load Amps: 2.05/1.05
Lubrication: Grease filledSeals: Lip Type on Input and Output Shaft
Shaft Dia. (Dimension U): 3/4"Gear Ratio: 18:1
Gear Material: Hardened SteelReversible Shaft Output: No
Capacitor Required: IncludedMotor Type: PSC
Brake: Adaptable to 5X400Input HP: 1/5
Length Less Shaft: 10"Max. Ambient Temp.: 40 Degrees C
Finish: UnpaintedRPM @ 50 Hz: 76
Nameplate RPM: 91Rotation: Reversible
Overhung Load: 400 lb.Shaft: Single Output
Number of Brake Discs Required: 2Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Standards: cRUusShaft Orientation: Parallel
Hz: 60/50Gear Case Material: Die Cast Aluminum
Item: AC GearmotorHousing: Die Cast Aluminum
Gear Type: Helical First Stage/Subsequent Stages SpurKeyway Size: 0.18" Square x 1"
Insulation Class: bMounting: All Position
Thermal Protection: NoneVoltage: 115/230
Phase: 1Shaft Length (Dimension V): 1.38"
Bearings: Ball and Needle on Case, Ball on MotorRPM Range: 76 to 100
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 91, Max. Torque 130 in.-lb., Overhung Load 400 lb., Input HP 1/5, Gear Ratio 18:1, Full Load Amps 2.05/1.05, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews