AC Gearmotor, 95 rpm, TENV, 115V

DAYTON| Zoro #: G0711986| Mfr #: 6A197

$255.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Spur
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711986 Mfr #: 6A197
Phase: 1Gear Type: Helical First Stage/Spur
Voltage: 115Capacitor Required: 2MDV6
Input HP: 1/20Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 17:1
Seals: Spring Loaded Lip Type on Input and Output ShaftBearings: Heavy Duty Needle on Case, Ball on Motor
Item: AC GearmotorDimension X: 2.1"
Shaft Length (Dimension V): 1"Gear Case Material: Die Cast Aluminum
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurMax. Torque: 30.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 95
Dimension L: 4.34"Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 76 to 100Hz: 60
Length Less Shaft: 7-3/8"Dimension C: 8.41"
Overhung Load: 90 lb.Gear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.6Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 1/2"Enclosure: TENV
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 30.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 95, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 90 lb., Input HP 1/20, Gear Ratio 17:1, Full Load Amps 0.6, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews