KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 96 rpm, TENV, 115/230V

DAYTON| Zoro #: G0738157| Mfr #: 1LPV1

$196.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115/230
Insulation Class: b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738157 Mfr #: 1LPV1
Phase: 1Voltage: 115/230
Insulation Class: bCapacitor Required: Included
Input HP: 1/20Shaft: Single Output
Mounting: All PositionHousing: Die Cast Zinc
Reversible Shaft Output: NoGear Ratio: 18:1
Seals: O-ring Type on Output ShaftBearings: Porous Bronze Sleeve on Case, Ball on Motor
Item: AC GearmotorDimension A: 5-3/4"
Gear Case Material: Die Cast ZincMax. Torque: 20.0 in.-lb.
Nameplate RPM: 96Gears: Acetyl/Steel
Shaft Orientation: ParallelThermal Protection: None
Finish: UnpaintedRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 76 to 100Hz: 60/50
Overhung Load: 50 lb.Length Less Shaft: 5-3/4"
Keyway Size: FlatGear Material: Acetyl/Steel
RPM @ 50 Hz: 89Shaft Length (Dimension V): .75"
Full Load Amps: 0.62/0.33Lubrication: Grease filled
Shaft Dia. (Dimension U): 5/16"Standards: cRUus
Enclosure: TENVCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 20.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 96, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 50 lb., Input HP 1/20, Gear Ratio 18:1, Full Load Amps 0.62/0.33, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews