Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, Nameplate RPM 100, 0.35A

  • Zoro #: G6617987
  • Mfr #: 52JE35
$89.99
  • Brake: None
  • Capacitor Required: 4 MFD capacitor required, No. 2MDV3
  • Gear Case Material: Die Cast Zinc
See full product details
This item ships free.

Dayton #52JE35 Specifications

  • Zoro #: G6617987
  • Mfr #: 52JE35
Brake: None Capacitor Required: 4 MFD capacitor required, No. 2MDV3
Gear Case Material: Die Cast Zinc Gearmotor Shaft Orientation: Parallel
Shaft Dia. (Dimension U): 1/4 in Shaft Length (Dimension V): 1 in
Shaft Orientation: Parallel Service Factor: 1.0
Finish: Unpainted Shaft: Single Output
Enclosure: Open Nameplate RPM: 100 RPM
Input HP: 1/100 hp Gearmotor Enclosure: Open
Gearmotor Type: AC Gearmotor Gears: Spur
Overhung Load: 30 lb Motor Type: PSC
Max. Torque: 2.0 in-lb Thermal Protection: Auto
Gearmotor Phase: 1 Hz: 60/50 Hz
Max. Ambient Temp.: 40 Degrees C Gearmotor Shaft Type: Single
Item: AC Gearmotor Rotation: Reversible
Number of Brake Discs Required: 0 Starting Torque: 3.5 in-lb
Gearmotor Brake Type: None RPM @ 50 Hz: 83 RPM
Lubrication: Grease filled Gear Material: Sintered Steel
RPM Range: 76 to 100 Bearings: Sintered Bronze Sleeve
Gearmotor Rotation: CW/CCW Housing: Die Cast Zinc
Gear Type: Spur Voltage: 115
Gearmotor Voltage: 115V AC No Load RPM: 105 RPM
Insulation Class: b Reversible Shaft Output: Yes
Full Load Amps: 0.35 Standards: UL Recognized/CSA
Gear Ratio: 30.6:1 Mounting: All Position
Length Less Shaft: 3 1/2 in Gearmotor Mounting Position: All Angle
Application: Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems Overall Length: 4.5 in
Motor Shaft Design: Flat Phase: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 2.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 100 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/100 hp, Gear Ratio 30.6:1, Full Load Amps 0.35, Insulation Class B, Auto Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews of Dayton #52JE35