Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, Nameplate RPM 2, 0.45A, 115V, Hz: 60/50 Hz

  • Zoro #: G6618276
  • Mfr #: 52JE06
$109.99
  • Motor Type: Shaded pole
  • Gear Case Material: Die Cast Zinc
  • Brake: None
See full product details
This item ships free.

Dayton #52JE06 Specifications

  • Zoro #: G6618276
  • Mfr #: 52JE06
Motor Type: Shaded pole Gear Case Material: Die Cast Zinc
Brake: None Gearmotor Shaft Orientation: Parallel
Service Factor: 1.0 Gear Type: Helical/Spur
RPM Range: 0 to 15 Standards: UL Recognized/CSA
RPM @ 50 Hz: 1.6 RPM Motor Shaft Design: Flat
Item: AC Gearmotor Gears: Helical and Spur
Full Load Amps: 0.45 Starting Torque: 120 in-lb
Shaft Length (Dimension V): 1.3125 in Gear Material: Sintered Steel/Plastic
Rotation: CCW Length Less Shaft: 3 3/8 in
Enclosure: Open Gearmotor Phase: 1
Input HP: 1/30 hp Reversible Shaft Output: No
Gearmotor Rotation: CCW Shaft: Single Output
Capacitor Required: No Thermal Protection: Impedance
Insulation Class: b Gearmotor Shaft Type: Single
No Load RPM: 2.4 RPM Gearmotor Mounting Position: All Angle
Max. Torque: 135.0 in-lb Lubrication: Grease filled
Voltage: 115 Application: Pellet and Corn Stoves, Ice Dispensing, Mail Sorting, Ticket Dispensing, DVD Kiosks, Conveyors, Agriculture, Industrial Machinery, Printing Press, Power Transmission, Packaging, Controls, X-Ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems
Housing: Die Cast Zinc Gearmotor Brake Type: None
Nameplate RPM: 2.0 RPM Gearmotor Voltage: 115V AC
Gearmotor Type: AC Gearmotor Overhung Load: 30 lb
Shaft Orientation: Parallel Phase: 1
Finish: Unpainted Mounting: All Position
Overall Length: 4.625 in Max. Ambient Temp.: 40 Degrees C
Shaft Dia. (Dimension U): 3/8 in Number of Brake Discs Required: 0
Bearings: Sintered Bronze Sleeve Gearmotor Enclosure: Open
Gear Ratio: 1428.7:1 Hz: 60/50 Hz
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 135.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CCW, Nameplate RPM 2.0 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/30 hp, Gear Ratio 1428.7:1, Full Load Amps 0.45, Insulation Class B, Impedance Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing

Reviews of Dayton #52JE06