Dayton
AC Gearmotor, 163.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase
Mfr # 4CUK7
Zoro # G2027304
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/208-230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 163 in-lb
- Gearmotor Shaft Type Single Left
Explore More Products
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE43
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4CVU8
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque 1LNF8
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z401
- DAYTON AC Gearmotor, 438.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 4FDY9
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase 4CVZ3
- DAYTON AC Gearmotor, 57.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1L538
- DAYTON AC Gearmotor, 717.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ49
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L530
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6A195
- DAYTON AC Gearmotor, 124.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z388
- Dayton AC Gear Motors