Skip to Main Content
customer-service Help
Dayton

AC Mtr, PSC, TENV, 1/19 HP, 1600 rpm

Dayton AC Mtr, PSC, TENV, 1/19 HP, 1600 rpm 23L382
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$505.53
  • Item: AC Gearmotor Component Motor
  • Nameplate RPM: 1600
  • Length Less Shaft: 5 3/4 in
See full product details
This item ships free.
Total: $505.53

Dayton #23L382 Specifications

  • Item: AC Gearmotor Component Motor
  • Nameplate RPM: 1600
  • Length Less Shaft: 5 3/4 in
  • Full Load Amps: 0.48 A
  • Standards: UL Recognized, CSA Certified, CE
  • Ins. Class: B
  • Mounting Stud Location: Shaft End
  • Motor Shaft Rotation: CW/CCW
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Enclosure Design: Totally Enclosed Nonventilated
  • Stud Quantity: 4
  • Motor Design: Permanent Split Capacitor
  • Hz: 60
  • Shaft Length: 3/4 in
  • Motor Thermal Protection: Auto
  • HP: 1/19
  • RPM Range: 1501-1600
  • Motor Service Factor: 1.0
  • Phase: 1
  • Motor Mounting Type: Face
  • Includes: Magnetic Brake and 3.5MFD Capacitor
  • Voltage: 220
  • Shaft Dia.: 3/8 in
  • Overall Length: 6 1/2 in
  • Motor Bearings: Ball
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

AC Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Nonventilated, 1/19 HP, Nameplate RPM 1600, Voltage 220, 60 Hz, 1 Phase, Full Load Amps 0.48 A, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 5 3/4 in, Shaft Dia. 3/8 in, Shaft Length 3/4 in

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Dayton #23L382