Skip to Main Content
customer-service Help
Dayton

AC Mtr, PSC, TENV, 1/30 HP, 1550 rpm

Dayton AC Mtr, PSC, TENV, 1/30 HP, 1550 rpm 23L375
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$236.86
  • Item: AC Gearmotor Component Motor
  • Nameplate RPM: 1550
  • Length Less Shaft: 3 7/8 in
See full product details
This item ships free.
Total: $236.86

Dayton #23L375 Specifications

  • Item: AC Gearmotor Component Motor
  • Nameplate RPM: 1550
  • Length Less Shaft: 3 7/8 in
  • Full Load Amps: 0.37 A
  • Standards: UL Recognized, CSA Certified, CE
  • Motor Thermal Protection: Auto
  • Motor Design: Permanent Split Capacitor
  • HP: 1/30
  • Hz: 60
  • Voltage: 220
  • Motor Bearings: Ball
  • Phase: Single
  • Shaft Dia.: 5/16 in
  • Ins. Class: B
  • Motor Mounting Type: Face
  • Includes: 1.5MFD Capacitor
  • Shaft Length: 9/16 in
  • Motor Service Factor: 1.0
  • Motor Enclosure Design: Totally Enclosed Nonventilated
  • Motor Shaft Rotation: CW/CCW
  • RPM Range: 1501-1600
  • Mounting Stud Location: Shaft End
  • Max. Ambient Temp.: 40 Degrees C
  • Stud Quantity: 4
  • Overall Length: 4 7/16 in
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

AC Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Nonventilated, 1/30 HP, Nameplate RPM 1,550, Voltage 220V AC, 60 Hz, Single Phase, Full Load Amps 0.37 A, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 3 7/8 in, Shaft Dia. 5/16 in, Shaft Length 9/16 in

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Dayton #23L375