KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Motor Shaft

DAYTON| Zoro #: G2419112| Mfr #: 4X098

$7.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shaft Adapter Kit
Includes: Socket Setscrew to Secure Adapter to Threaded Shaft
For Use With: 3 1/2" Dia GE 51 Frame Unit Bearing Motors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419112 Mfr #: 4X098
Item: Shaft Adapter KitIncludes: Socket Setscrew to Secure Adapter to Threaded Shaft
For Use With: 3 1/2" Dia GE 51 Frame Unit Bearing MotorsFunction: Provides 1/4" Dia x 1" L Shaft for Using Standard Fan Blade on 1/4-20 RH Threaded Shaft
Length (In.): 1Package Quantity: 1
Country of Origin (subject to change): China

Description

Motor Shaft Adapter, 1/4-20 Inch Inside Diameter x 1/4 Inch OD, 1 Inch Length

Reviews