PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adjustbl Speed Motr, Perm Magnet DC, 1-1/2

DAYTON| Zoro #: G0357174| Mfr #: 4Z226

$1641.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00HP @ 1725 RPM: 1.034Speed Range: 50 to 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357174 Mfr #: 4Z226
Motor Service Factor: 1.00HP @ 1725 RPM: 1.034
Speed Range: 50 to 1Overall Height: 7"
Motor Application: Variable SpeedOverall Width: 6-1/2"
Ins. Class: FThermal Protection: None
Application: For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing TorquesHP: 1-1/2
Includes: Soft Start Acceleration, Transient and Surge Protection and Fused Control ProtectionOutput Voltage: 180VDC
Frame: 56cRPM Range: 1801-3000
Features: Soft Start Acceleration, Transient and Surge Protection and Fused Control ProtectionEnclosure: Totally Enclosed Fan-Cooled
Cord: 3 ConductorStandards: cULus Listed
Motor Type: Permanent Magnet DCMax. Torque: 37.8 in.-lb.
Mounting: C-face with Removable Rigid BaseRotation: CW/CCW
Full Load Amps: 7.5Motor Bearings: Ball
HP @ 2500 RPM: 1-1/2Input Voltage: 230VAC
Item: Adjustable Speed MotorShaft Dia.: 5/8"
Ambient Temperature: 40 Degrees CNameplate RPM: 2500
Overall Length: 19-1/2"Shaft Length: 1-7/8"
Country of Origin (subject to change): United States

Description

Adjustable Speed Motor, Motor Type Permanent Magnet DC, 1-1/2 HP, Enclosure Totally Enclosed Fan-Cooled, Nameplate RPM 2500, Input Voltage 230VAC, 56C Frame, Mounting C-face with Removable Rigid Base, 1.00 Motor Service Factor, 7.5 Full Load Amps, Ins. Class F, CW/CCW Rotation, Output Voltage 180VDC, Thermal Protection None, Ambient Temperature 40 Degrees C, Ball Motor Bearings, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Speed Range 50 to 1, Max. Torque 37.8 in.-lb., 3 Conductor Cord

Restrictions and Compliance

*3: Hazardous material

Reviews