Dayton
Adjustbl Speed Mtr, Permanent Magnet DC, 1
- Zoro #: G1704184
- Mfr #: 1F798
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,702.63
Dayton #1F798 Specifications
- Zoro #: G1704184
- Mfr #: 1F798
- Item: Adjustable Speed Motor
- HP: 1
- Voltage: 90V DC
- Nameplate RPM: 1,750
- Shaft Dia.: 5/8 in
- Frame: 56C
- Full Load Amps: 10.0 A
- RPM Range: 1,701-1,800
- Motor Thermal Protection: None
- Speed Range: 50 to 1
- Input Voltage: 115V AC
- Motor Type: Permanent Magnet DC
- Enclosure: Totally Enclosed Fan-Cooled
- Shaft Length: 1 7/8 in
- Ins. Class: F
- HP @ 1725 RPM: 1 hp
- Max. Torque: 36.6 in-lb
- Rotation: CW/CCW
- Cord: 3 Conductor
- Motor Bearings: Ball
- Thermal Protection: None
- Output Voltage: 90V DC
- Ambient Temperature: 40 Degrees C
- Mounting: C-face with Removable Rigid Base
- Features: Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
- Includes: Fused Control Protection, Soft Start Acceleration, Transient and Surge Protection
- Motor Application: Washdown
- Motor Service Factor: 1
- Overall Width: 6 1/2 in
- Overall Height: 7 in
- Application: For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
- Standards: UL Listed and C-UL Listed Control, UL Recognized and CSA Certified Motor
- Overall Length: 20 1/2 in
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
- Voltage Compatibility: 90V DC
- Motor Design: Permanent Magnet DC
- Max. Ambient Temp.: 40 Degrees C
- Motor Shaft Rotation: CW/CCW
- Duty Cycle: Continuous
- Manufacturers Warranty Length: 1 yr
- Removable Base: Yes
- Country of Origin (subject to change): United States
Description
The Dayton 1F798 Adjustable Speed Motor with Removable Base is a heavy-duty motor that is suitable for use in applications that require high torque and low speed. This DC motor has a 1/2 HP rating and can be used in a variety of applications, including CNC, packaging, textile, and machine tool applications. The motor has a permanent magnet design, and it comes with a removable base. It has a ball bearing, and the enclosure is totally enclosed with a fan-cooled design. The Dayton 1F798 Adjustable Speed Motor with Removable Base is an industrial grade motor that provides durability and long-lasting performance.
Restrictions and Compliance
- Hazardous material
Reviews of Dayton #1F798
Explore more
- Dayton DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC 4Z380A
- Dayton DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC 3XE21
- Dayton DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC 3XE19
- Dayton DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC 23L405
- Dayton DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC 6Z791A
- Dayton DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC 4Z378A
- Dayton DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC 23L387
- Baldor Electric Permanent Magnet Motor, 1/2 HP, 1750 rpm CDPWD3330
- Leeson Washdown Motor, 1/3 HP, 90VDC 108424.00
- Baldor Electric Motor, 1/4 HP, 1750 rpm, 56C, TENV CDP3310
- Dayton DC Permanent Magnet Motors