KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aeration Fan Mtr, PSC, TEAO, 1 HP, 3450 RPM

DAYTON| Zoro #: G0902702| Mfr #: 1YBU4

$238.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902702 Mfr #: 1YBU4
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Capacitor Required: YesFrame: 56Z
Phase: 1Motor Thermal Protection: Auto
Motor Application: Farm DutyHP: 1
Item: Aeration Fan MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Motor Shaft Design: Keyed and Drilled On CenterNameplate RPM: 3450
Frame Material: Rolled steelIncludes: Capacitor Required
Overall Length: 12-1/2"Duty: Continuous
Motor Service Factor: 1.00Finish: Gray
Motor Enclosure Design: Totally Enclosed Air-OverRPM Range: 3001-3600
Hz: 60Shaft Dia.: 5/8"
Shaft Length: 2-1/4"Max. Ambient Temperature: 40 Degrees C
Length Less Shaft: 10-1/4"Motor Design: Permanent Split Capacitor
Motor Sub Application: Aeration FanFull Load Amps: 9.2/4.6
Standards: UL Recognized (E47479), CSA Certified (701887)Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56Z, Totally Enclosed Air-Over, Full Load Amps 9.2/4.6, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Shaft Dia. 5/8 In., Shaft Length 2-1/4 In., Frame Material Rolled Steel, Includes Capacitor Required

Reviews