Aeration Fan Mtr, PSC, TEAO, 1/3hp, 1700 RPM

DAYTON| Zoro #: G0664431| Mfr #: 1YAZ5

$166.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664431 Mfr #: 1YAZ5
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: Agricultural Fan Motor
Motor Shaft Design: Double-FlatDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1/3
Motor Application: Farm DutyVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Length Less Shaft: 7"Phase: 1
Includes: 5/8" Shaft Adapter, Slinger, Gasketed Capacitor CoverMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoNameplate RPM: 1725
Full Load Amps: 3.9/1.9Shaft Length: 2-1/2"
Frame Material: Rolled steelVoltage: 115/230
Capacitor Required: YesFrame: 48YZ
Motor Service Factor: 1.00Standards: UL Recognized (E47479), CSA Certified (701887)
Ins. Class: BHz: 60
Finish: GrayOverall Length: 9-1/2"
Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1700, Voltage 115/230, 1 Phase, Frame 48YZ, Totally Enclosed Air-Over, Full Load Amps 3.6/1.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-1/2 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Frame Material Rolled Steel

Reviews