BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Aeration Fan Mtr, PSC, TEAO, 3 HP, 3450 RPM

DAYTON| Zoro #: G0913105| Mfr #: 1YBU7

$551.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temperature: 40 Degrees CMotor Thermal Protection: T-StatCapacitor Required: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913105 Mfr #: 1YBU7
Max. Ambient Temperature: 40 Degrees CMotor Thermal Protection: T-Stat
Capacitor Required: YesMotor Shaft Design: Keyed and Drilled On Center
Nameplate RPM: 3450Motor Application: Farm Duty
Motor Bearings: BallIns. Class: B
HP: 3Includes: Capacitor Required
Frame: 145TZRPM Range: 3001-3600
Voltage Compatibility: 230, 240, 115/230, 120/240Motor Mounting Position: All Angle
Motor Service Factor: 1.00Length Less Shaft: 11-1/2"
Standards: UL Recognized (E47479), CSA Certified (701887)Motor Mounting Type: Rigid Base
Phase: 1Voltage: 230
Frame Material: Rolled steelMotor Sub Application: Aeration Fan
Motor Design: Permanent Split CapacitorFull Load Amps: 15.4
Motor Enclosure Design: Totally Enclosed Air-OverDuty: Continuous
Item: Aeration Fan MotorFinish: Gray
Shaft Dia.: 7/8"Hz: 60
Overall Length: 13-3/4"Motor Shaft Rotation: CW/CCW
Shaft Length: 2-1/4"Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Permanent Split Capacitor, 3 HP, Nameplate RPM 3450, Voltage 230, 1 Phase, Frame 145TZ, Totally Enclosed Air-Over, Full Load Amps 15.4, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/4 In., Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Motor Frame Material Rolled Steel, Includes Capacitor Required

Reviews