KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ag Fan Mtr, PSC, TEAO, 1/3hp, 1725 RPM

DAYTON| Zoro #: G1284997| Mfr #: 1YAZ8

$208.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Permanent Split Capacitor
Motor Application: Farm Duty
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284997 Mfr #: 1YAZ8
Motor Design: Permanent Split CapacitorMotor Application: Farm Duty
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Shaft Rotation: CW/CCW
Item: Agricultural Fan MotorHP: 1/3
Shaft Dia.: 1/2"Max. Ambient Temperature: 40 Degrees C
Voltage: 115/230Overall Length: 10-1/2"
Hz: 60Motor Enclosure Design: Totally Enclosed Air-Over
Nameplate RPM: 1725Motor Mounting Position: All Angle
Ins. Class: BMotor Shaft Design: Double-Flat
Duty: ContinuousLength Less Shaft: 8"
Motor Service Factor: 1.00RPM Range: 1701-1800
Phase: 1Motor Bearings: Ball
Frame: 48YZIncludes: Slinger, Gasketed Capacitor Cover, Extended Thru Bolts
Capacitor Required: YesShaft Length: 2-1/2"
Full Load Amps: 3.6/1.8Motor Mounting Type: Yoke
Motor Thermal Protection: AutoFinish: Dayton Farm Duty green
Country of Origin (subject to change): Mexico

Description

Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48YZ, Totally Enclosed Air-Over, Full Load Amps 3.6/1.8, 60 Hz, Yoke Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-1/2 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Includes Slinger, Gasketed Capacitor Cover, Extended Thru Bolts

Reviews