Agricultural Exh Fan, 48 In, 115/230 Volt

DAYTON| Zoro #: G1376532| Mfr #: 3NLF5

$1,866.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376532 Mfr #: 3NLF5
Voltage: 115/230Fan RPM: 609
CFM/Watt @ 0.100-In. SP: 18.92CFM @ 0.100-In. SP: 21, 748
CFM @ 0.150-In. SP: 20, 633CFM @ 0.125-In. SP: -
Mounting Location: VerticalPropeller Material: Fabricated Steel
Hz: 60Requires: -
Bearing Type: Permanently Lubricated BallOpening Required H (In.): 54-3/4
Shaft Dia. (In.): 1Free Area (Square-Ft.): -
Includes: Intake Shutter, Discharge Cone, Outlet Screen and Belt TensionerCFM @ 0.040-In. SP: -
Frame Material: Galvanized SteelOpening Required W (In.): 57-1/4
Mesh Size: -Height (In.): 69-11/16
Dimension G (In.): 11-3/8Dimension H (In.): 50-3/16
Dimension E (In.): 10-3/4Dimension F (In.): 68
CFM/Watt @ 0.000-In. SP: 22.53CFM @ 0.000-In. SP: 24, 100
Dimension J (In.): 59-7/16Width (In.): 57-3/8
Venturi Clearance Dia. (In.): -Full Load Amps: 9.6/4.8
Cone Dia. (In.): 59-7/16Phase: 1
CFM/Watt @ 0.040-In. SP: -Cone Depth (In.): 22-9/16
HP: 1Venturi Depth (In.): -
Motor Insulation: Class BFor Use With: -
Motor Type: Capacitor StartMax. Depth (In.): 50-3/16
CFM/Watt @ 0.150-In. SP: 17CFM/Watt @ 0.050-In. SP: 20.68
Max. Ambient Temp. (F): 104Agency Compliance: -
CFM @ 0.050-In. SP: 23, 000Frame Finish: Galvanized Steel
Motor RPM: 1750Motor Enclosure: Totally Enclosed Air Over
Dimension C (In.): 25-1/8Item: Agricultural Exhaust Fan
Dimension B (In.): 57-1/4Dimension A (In.): 54-3/4
Flange Width (In.): 1-11/16Type: Belt Drive, Cone
Propeller Dia. (In.): 48Number of Blades: 3
Dimension D (In.): 34-15/16Country of Origin (subject to change): United States

Product Description

Agricultural Exhaust Fan, Belt Drive, Cone, Propeller Dia 48 In, CFM @ 0.000-In SP 24100, CFM/Watt @ 0.000-In SP 22.53, Fan RPM 609, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 9.6/4.8, HP 1, Height 69 11/16 In, Width 57 3/8 In, Max Depth 50 3/16 In, Max Ambient Temp 104 F, Frame Material Galvanized Steel, Includes Intake Shutter, Discharge Cone, Outlet Screen and Belt Tensioner

Product Reviews