Agricultural Exh Fan, 48 In, 230/460V, 3-Ph

DAYTON| Zoro #: G2188916| Mfr #: 3NLF4

$1,264.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188916 Mfr #: 3NLF4
Voltage: 230/460Fan RPM: 830
CFM/Watt @ 0.100-In. SP: 15.5CFM @ 0.100-In. SP: 17, 110
CFM @ 0.150-In. SP: 15, 705CFM @ 0.125-In. SP: -
Mounting Location: VerticalPropeller Material: Fabricated Steel
Hz: 60Requires: -
Bearing Type: Permanently Lubricated BallOpening Required H (In.): 54-1/8
Shaft Dia. (In.): -Free Area (Square-Ft.): -
Includes: 1" x 2" Mesh Screen and Hanging SlotsCFM @ 0.040-In. SP: -
Frame Material: Galvanized SteelOpening Required W (In.): 54-1/8
Mesh Size: 1 x 2Height (In.): 54
Dimension G (In.): -Dimension H (In.): -
Dimension E (In.): -Dimension F (In.): -
CFM/Watt @ 0.000-In. SP: 18.9CFM @ 0.000-In. SP: 19, 682
Dimension J (In.): -Width (In.): 54
Venturi Clearance Dia. (In.): -Full Load Amps: 7.6/3.8
Cone Dia. (In.): -Phase: 3
CFM/Watt @ 0.040-In. SP: -Cone Depth (In.): -
HP: 1Venturi Depth (In.): -
Motor Insulation: Class BFor Use With: -
Motor Type: 3-PhaseMax. Depth (In.): 17
CFM/Watt @ 0.150-In. SP: 14CFM/Watt @ 0.050-In. SP: 17.1
Max. Ambient Temp. (F): 104Agency Compliance: -
CFM @ 0.050-In. SP: 18, 414Frame Finish: Galvanized Steel
Motor RPM: 825Motor Enclosure: Totally Enclosed Air Over
Dimension C (In.): -Item: Agricultural Exhaust Fan
Dimension B (In.): 17Dimension A (In.): 54
Flange Width (In.): -Type: Assembled Direct Drive
Propeller Dia. (In.): 48Number of Blades: 3
Dimension D (In.): -Dimension B (In.): 17
Dimension A (In.): 54Type: Assembled Direct Drive
Propeller Dia. (In.): 48CFM @ 0.000-In. SP: 19, 682
CFM @ 0.050-In. SP: 18, 414CFM @ 0.100-In. SP: 17, 110
CFM @ 0.125-In. SP: -CFM @ 0.150-In. SP: 15, 705
CFM/Watt @ 0.000-In. SP: 18.9CFM/Watt @ 0.050-In. SP: 17.1
CFM/Watt @ 0.100-In. SP: 15.5CFM/Watt @ 0.150-In. SP: 14
Fan RPM: 830Voltage: 230/460
Full Load Amps: 7.6/3.8Motor RPM: 825
Motor Enclosure: Totally Enclosed Air OverHeight (In.): 54
Opening Required H (In.): 54-1/8Mounting Location: Vertical
Number of Blades: 3Frame Material: Galvanized Steel
Mesh Size: 1 x 2Includes: 1" x 2" Mesh Screen and Hanging Slots
Country of Origin (subject to change): United States

Product Description

Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, CFM @ 0.000-In SP 19682, CFM/Watt @ 0.000-In SP 18.9, Fan RPM 830, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 7.6/3.8, HP 1, Height 54 In, Width 54 In, Max Depth 17 In, Max Ambient Temp 104 F, Frame Material Galvanized Steel, Includes 1 In x 2 In Mesh Screen and Hanging Slots

Product Reviews