KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Agricultural Exh Fan, 54 In, 115/230 Volt

DAYTON| Zoro #: G1567605| Mfr #: 3NLF6

$2465.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Opening Required H (In.): 60-3/4
Dimension H (In.): 52-5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567605 Mfr #: 3NLF6
Phase: 1Opening Required H (In.): 60-3/4
Dimension H (In.): 52-5/16Type: Cone, Belt-Drive
Dimension B (In.): 63-1/2Flange Width (In.): 1-11/16
Hz: 60Dimension C (In.): 24-11/16
Opening Required W (In.): 63-1/2HP: 1
Item: Exhaust FanFan RPM: 425
CFM/Watt @ 0.000-In. SP: 27.5Height (In.): 78-1/2
Propeller Material: Fabricated SteelDimension L (In.): 13-3/8
Number of Blades: 4Dimension D (In.): 9-5/16
CFM/Watt @ 0.150-In. SP: 18.9Frame Material: Galvanized Steel
Includes: Intake Shutter, Discharge Cone, Outlet Screen, 2 In. Corrosion-resistant Circular GuardMotor RPM: 1750
Width (In.): 63-3/8Mounting Location: Vertical
Shaft Dia. (In.): 25 mmCFM @ 0.000-In. SP: 27,500
CFM @ 0.150-In. SP: 22,700Full Load Amps: 11.30/5.60
Motor Type: Capacitor StartVoltage: 115/230
Dimension A (In.): 60-3/4CFM @ 0.100-In. SP: 24,500
Dimension G (In.): 34-13/16Max. Ambient Temp. (F): 104
Dimension J (In.): 68Propeller Dia. (In.): 54
Motor Enclosure: Totally Enclosed Air OverDimension K (In.): 76-13/16
Cone Dia. (In.): 67Bearing Type: Permanently Lubricated Ball
Cone Depth (In.): 25-7/16Max. Depth (In.): 52-5/16
Motor Insulation: Class BCFM/Watt @ 0.050-In. SP: 24.2
CFM @ 0.050-In. SP: 26,100CFM/Watt @ 0.100-In. SP: 21.4
Frame Finish: Galvanized SteelCountry of Origin (subject to change): United States

Description

Cone Exhaust Fan, Belt Drive, Propeller Dia 54 In, CFM @ 0.000-In SP 27500, CFM/Watt @ 0.000-In SP 27.5, Fan RPM 425, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 11.3/5.6, HP 1, Height 78 1/2 In, Width 63 3/8 In, Max Depth 52 5/16 In, Max Ambient Temp 104 F, Frame Material Galvanized Steel, Includes Intake Shutter, Discharge Cone, Outlet Screen, 2 In. Corrosion-resistant Circular Guard

Reviews