Aratn Fan Mtr, Splt Ph, TEAO, 1/3hp, 1725rpm

DAYTON| Zoro #: G1955073| Mfr #: 1YBU8BG

$224.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955073 Mfr #: 1YBU8BG
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: Split-PhaseItem: Agricultural Fan Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1/3
Motor Application: Farm DutyMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 9-7/16"
Nominal Efficiency: 66.8%Includes: Shaft Key, Water Slinger
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoNameplate RPM: 1725
Overall Length: 11-3/8"Shaft Length: 1-15/16"
Frame Material: Rolled steelVoltage: 115/230
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56
Motor Service Factor: 1.25Standards: UL Recognized (E37403), CSA Certified (258501)
Ins. Class: BHz: 60
Finish: Dayton Farm Duty greenFull Load Amps: 5.5/2.7
Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Split-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 5.0/2.5, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel, Includes Slinger

Reviews