Poultry Fan Motor, 3 Ph, TEAO, 1 HP, 850 RPM

DAYTON| Zoro #: G0700436| Mfr #: 1YAZ2BG

$608.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Farm Duty
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700436 Mfr #: 1YAZ2BG
Motor Design: 3-PhaseMotor Application: Farm Duty
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Motor Sub Application: Poultry/Livestock Direct Drive FanHP: 1
Shaft Dia.: 3/4"Max. Ambient Temperature: 40 Degrees C
Standards: UL Recognized (E47479), CSA Certified (258501)Voltage: 440-460
Overall Length: 13-5/16"Hz: 60
Motor Enclosure Design: Totally Enclosed Air-OverNameplate RPM: 850
Voltage Compatibility: 440-460, 460Item: Agricultural Fan Motor
Motor Mounting Position: All AngleIns. Class: B
Motor Shaft Design: KeyedDuty: Continuous
Length Less Shaft: 10-1/16"Nominal Efficiency: 74.0%
Motor Service Factor: 1.00RPM Range: 0-1000
Phase: 3Motor Bearings: Ball
Frame: 56CZIncludes: Shaft Key, Water Slinger
Shaft Length: 3-1/4"Full Load Amps: 1.9-2.0
Motor Mounting Type: FaceMotor Thermal Protection: Auto
Finish: Dayton Farm Duty greenCountry of Origin (subject to change): Mexico

Description

Poultry Fan Motor, 3-Phase, 1 HP, Nameplate RPM 850, Voltage 440-460, 3 Phase, Frame 56CZ, Totally Enclosed Air-Over, Full Load Amps 2.1-2.2, 60 Hz, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In., Shaft Dia. 3/4 In., Shaft Length 3-1/4 In., Frame Material Rolled Steel

Reviews