Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Agricultural Fan Mtr, PSC, TEAO, 1/2hp

DAYTON| Zoro #: G0715023| Mfr #: 1YAZ9BG

$225.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Yoke
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715023 Mfr #: 1YAZ9BG
Shaft Dia.: 1/2"Motor Mounting Type: Yoke
Motor Design: Permanent Split CapacitorItem: Agricultural Fan Motor
Motor Shaft Design: Double-FlatDuty: Continuous
RPM Range: 1601-1700Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1/2
Motor Application: Farm DutyVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Length Less Shaft: 8-1/16"Phase: 1
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Totally Enclosed Air-Over
Motor Mounting Position: All AngleMotor Thermal Protection: Auto
Nameplate RPM: 1700Full Load Amps: 5.5/2.8
Shaft Length: 3-3/8"Frame Material: Rolled steel
Voltage: 115/230Capacitor Required: Yes
Frame: 48YZMotor Service Factor: 1.00
Standards: UL Recognized (E37403), CSA Certified (258501)Ins. Class: B
Hz: 60Finish: Farm Duty Green
Overall Length: 10-9/16"Country of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1700, Voltage 115/230, 1 Phase, Frame 48YZ, Totally Enclosed Air-Over, Full Load Amps 5.5/2.8, 60 Hz, Yoke Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-7/8 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Frame Material Rolled Steel

Reviews