HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Cannon, 28-5/8 In. W, 27 In. H

DAYTON| Zoro #: G0646247| Mfr #: 6GAL6

$2828.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally Enclosed
Number of Speeds: 1
Air Velocity (FPM) @ 80 Ft.: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646247 Mfr #: 6GAL6
Motor Enclosure: Totally EnclosedNumber of Speeds: 1
Air Velocity (FPM) @ 80 Ft.: 240Housing Material: Steel, Gray Polyester Coating
Hz: 60Thermal Protection: Automatic
Max. Ambient Temp.: 104 Degrees FHeight: 27"
Bearing Type: BallWidth: 28-5/8"
Standards: OSHA, Motor Only is UL Listed for Class I, Div 1, Groups C and D, Class II, Div 1, Groups F and G, CSA Certified MotorMotor RPM: 1725
Air Velocity (FPM) @ 40 Ft: 590Motor Type: 3 Phase
Phase: 3Outside Dia.: 27"
Shaft Dia.: 7/8"Voltage: 208-230/460
Motor HP: 1CFM High: 8050
Number of Blades: 4Air Velocity (FPM) @ 20 Ft.: 900
Air Velocity (FPM) @ 60 Ft.: 405Fan Mounting Location: Ceiling, Floor, Wall
Guard Material: SteelOperating Amps: 2.8-2.8/1.4
Max. Depth: 20"Wire Guard Finish: Gray Polyester Powder Coated
Item: Air CannonBlade Dia.: 24"
Country of Origin (subject to change): United States

Description

Air Cannon, Blade Dia. 24 In., 3 Phase, Voltage 208-230/460, 60 Hz, Motor HP 1, CFM High 8050, Air Velocity (FPM) @ 20 Ft. 900, Operating Amps 2.8-2.8/1.4, Motor RPM 1725, Thermal Protection Automatic, Max. Ambient Temp. 104 Degrees F, Shaft Dia. 7/8 In., Bearing Type Ball, Number of Speeds 1, Number of Blades 4, Fan Mounting Location Ceiling, Floor, Wall, Housing Material Steel, Gray Polyester Coating, Outside Dia. 27 In., Width 28-5/8 In., Height 27 In., Max. Depth 20 In.

Reviews