30" Air Cannon/12, 800 cfm

DAYTON| Zoro #: G2402014| Mfr #: 6GAL7

$3083.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally EnclosedNumber of Speeds: 1Air Velocity (FPM) @ 80 Ft.: 390
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402014 Mfr #: 6GAL7
Motor Enclosure: Totally EnclosedNumber of Speeds: 1
Air Velocity (FPM) @ 80 Ft.: 390Housing Material: Steel, Gray Polyester Coating
Hz: 60Thermal Protection: Automatic
Max. Ambient Temp.: 104 Degrees FHeight: 33-1/2"
Bearing Type: BallWidth: 34-5/8"
Standards: OSHA, Motor Only is UL Listed for Class I, Div 1, Group D and Class II, Div 1, Groups F and G, CSA Certified MotorMotor RPM: 1725
Air Velocity (FPM) @ 40 Ft: 930Motor Type: 3 Phase
Phase: 3Outside Dia.: 33-1/2"
Shaft Dia.: 7/8"Voltage: 208-230/460
Motor HP: 2CFM High: 12,800
Number of Blades: 4Air Velocity (FPM) @ 20 Ft.: 1410
Air Velocity (FPM) @ 60 Ft.: 635Fan Mounting Location: Ceiling, Floor, Wall
Guard Material: SteelOperating Amps: 5.4-5.4/2.7
Max. Depth: 23"Wire Guard Finish: Gray Polyester Powder Coated
Item: Air CannonBlade Dia.: 30"
Country of Origin (subject to change): United States

Description

Air Cannon, Blade Dia. 30 In., 3 Phase, Voltage 208-230/460, 60 Hz, Motor HP 2, CFM High 12,800, Air Velocity (FPM) @ 20 Ft. 1410, Operating Amps 5.4-5.4/2.7, Motor RPM 1725, Thermal Protection Automatic, Max. Ambient Temp. 104 Degrees F, Shaft Dia. 7/8 In., Bearing Type Ball, Number of Speeds 1, Number of Blades 4, Fan Mounting Location Ceiling, Floor, Wall, Housing Material Steel, Gray Polyester Coating, Outside Dia. 33-1/2 In., Width 34-5/8 In., Height 33-1/2 In., Max. Depth 23 In.

Reviews