KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Air Cannon/12, 800 cfm

DAYTON| Zoro #: G1691663| Mfr #: 2ATC7

$1474.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Number of Speeds: 1
Item: Air Cannon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691663 Mfr #: 2ATC7
Shaft Dia.: 5/8"Number of Speeds: 1
Item: Air CannonGuard Material: Steel
Air Velocity (FPM) @ 80 Ft.: 390/270Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
CFM High: 12,800Motor RPM: 1725
Air Velocity (FPM) @ 20 Ft.: 1410Air Velocity (FPM) @ 40 Ft: 930
Bearing Type: BallThermal Protection: None
Height: 37"Fan Mounting Location: Ceiling, Floor, Wall
Width: 37"Number of Blades: 4
Motor Enclosure: Totally EnclosedPhase: 3
Outside Dia.: 33-1/2"Includes: 2 ft. Pig Tail for Hard Wiring
Housing Material: Steel, Gray Polyester CoatingAir Velocity (FPM) @ 60 Ft.: 635
Motor Type: 3 PhaseGreen Certification or Other Recognition: NEMA Premium Rated
Blade Dia.: 30"Voltage: 208-230/460
Operating Amps: 6.2-6.2/3.1Max. Ambient Temp.: 104 Degrees F
Wire Guard Finish: Gray Polyester Powder CoatedMax. Depth: 23"
Motor HP: 2Standards: UL, OSHA
Hz: 60Country of Origin (subject to change): United States

Description

Air Cannon, Blade Dia. 30 In., 3 Phase, Voltage 208-230/460, 60 Hz, Motor HP 2, CFM High 12,800, Air Velocity (FPM) @ 20 Ft. 1410, Operating Amps 6.2-6.2/3.1, Motor RPM 1725, Thermal Protection None, Max. Ambient Temp. 104 Degrees F, Shaft Dia. 5/8 In., Bearing Type Ball, Number of Speeds 1, Number of Blades 4, Fan Mounting Location Ceiling, Floor, Wall, Housing Material Steel, Gray Polyester Coating, Outside Dia. 33-1/2 In., Width 37 In., Height 37 In., Max. Depth 23 In., Standards UL, OSHA

Reviews