Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft

DAYTON| Zoro #: G2006121| Mfr #: 4ZW58

$4,218.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006121 Mfr #: 4ZW58
Brake: IncludedInlet Size: 3/8" NPT
Control: Pendant ThrottleStandards: OSHA
Item: Air Chain HoistLoad Capacity: 2000 lb.
Lift Speed: 0 to 23 fpmHoist Lift: 10 ft.
Housing Width: 10-3/16"Housing Length: 12-1/8"
Air Pressure: 90 psiAir Consumption: 48 scfm
Hoist Mount: Hook Mounted - No TrolleyReeving: 2
Min. Between Hooks: 18"Country of Origin (subject to change): United States

Product Description

Air Chain Hoist, Load Capacity 2000 lb., Hoist Mount Hook Mounted - No Trolley, Control Pendant Throttle, Hoist Lift 10 ft., Lift Speed 0 to 23 fpm, Min. Between Hooks 18 In., Reeving 2, Housing Length 12-1/8 In., Housing Width 10-3/16 In., Brake Included, Air Consumption 48 scfm, Air Pressure 90 psi, Inlet Size 3/8 In. NPT, Standards OSHA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.