Air Chain Hoist, 500 lb. Cap., 20 ft. Lift

DAYTON |Zoro #: G0839255|Mfr #: 5HT15

$3,273.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839255 Mfr #: 5HT15
Brake: IncludedInlet Size: 3/8" NPT
Control: Pendant ThrottleSuspension: Hook
Finish: Powder CoatedStandards: ASME/ANSI B30.16
Item: Air Chain HoistAir Consumption: 48 scfm
Min. Between Hooks: 15-1/4"Reeving: 1
Lift Speed: 0 to 65 fpmOverall Width: 9-5/8"
Lift: 20 ft.Overall Length: 12-1/8"
Housing Width: 11-5/16"Load Capacity: 500 lb.
Housing Length: 12-1/8"Air Pressure: 90 psi
Country of Origin (subject to change): United States

Product Description

Air Chain Hoist, Load Capacity 500 lb., Suspension Hook, Control Pendant Throttle, Lift 20 ft., Lift Speed 0 to 65 fpm, Min. Between Hooks 15-1/4 In., Reeving 1, Housing Length 12-1/8 In., Housing Width 11-5/16 In., Overall Length 12-1/8 In., Overall Width 9-5/8 In., Brake Included, Air Consumption 48 scfm, Air Pressure 90 psi, Finish Powder Coated, Inlet Size 3/8 In. NPT, Standards ASME/ANSI B30.16

Product Reviews

Save 15% when you sign up for Z-mail.