KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Air Circulator/6000 cfm

DAYTON| Zoro #: G0483402| Mfr #: 1VCG7

$277.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483402 Mfr #: 1VCG7
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: Air CirculatorGuard Material: Steel
Outside Dia.: 27"Sound Level: 73dBA
CFM High: 6000Air Velocity (FPM) @ 10 Ft.: 1000
Motor RPM: 1100Application: Industrial Spot Cooling
Air Velocity (FPM) @ 20 Ft.: 590Motor Insulation: Class B
Air Velocity (FPM) @ 40 Ft: 200Assembled: Yes
Bearing Type: BallThermal Protection: None
Height: 31"Environmental Applications: Industrial
Fan Mounting Location: Ceiling, IBeam, Pedestal, WallWidth: 27"
Number of Blades: 3Motor Enclosure: Totally Enclosed Air-Over
Phase: 3Fan Style: Standard
Motor HP: 1/2Includes: Mounting Bolts, Conduit Box
Housing Material: SteelBlade Material: Mill Finish Aluminum
Motor Type: 3 PhaseCFM/Watt: 13.95
Max. Ambient Temp.: 104 Degrees FWatts: 420
Blade Dia.: 24"Voltage: 208-230/460
Operating Amps: 2.2-2.2/1.1Speeds: 1
Fan RPM: 1100Wire Guard Finish: Gray Polyester Powder Coated
Max. Depth: 13-9/16"Standards: UL, cUL, OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 208-230/460, 3 Phase, CFM High 6000, Air Velocity (FPM) @ 20 Ft. 590, Motor HP 1/2, Motor RPM 1100, Operating Amps 2.2-2.2/1.1, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style Standard, Fan RPM 1100, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 420, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 27 In., Height 31 In., Width 27 In., Max. Depth 13-9/16 In.

Reviews