BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

36" Air Circulator/12, 600 cfm

DAYTON| Zoro #: G0997586| Mfr #: 3PEH2

$544.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 3Fan Mounting Location: Ceiling, IBeam, Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997586 Mfr #: 3PEH2
Hz: 60Phase: 3
Fan Mounting Location: Ceiling, IBeam, WallMotor Enclosure: Totally Enclosed Air-Over
Air Velocity (FPM) @ 10 Ft.: 1200Operating Amps: 2.2-2.2/1.1
Drive Type: DirectVoltage: 208-230/460
Shaft Dia.: 1/2"Guard Material: Steel
Wire Guard Finish: Gray Polyester Powder CoatedAir Velocity (FPM) @ 40 Ft: 210
Speeds: 1Motor RPM: 1100
Standards: UL, cUL, OSHAMobile/Stationary: Stationary
Thermal Protection: NoneAssembled: Yes
CFM High: 12,600Air Velocity (FPM) @ 20 Ft.: 800
Fan Style: StandardWatts: 430
Number of Blades: 3Max. Ambient Temp.: 104 Degrees F
CFM/Watt: 30.23Motor Type: 3 Phase
Includes: Conduit Box, Mounting Device, Mounting Bolts, Safety Support CableMax. Depth: 34-3/8"
Width: 39"Sound Level: 82dBA
Height: 39"Motor Insulation: Class B
Bearing Type: BallBlade Material: Mill Finish Aluminum
Motor HP: 1/2Blade Dia.: 36"
Item: Air CirculatorEnvironmental Applications: Industrial
Fan RPM: 1100Oscillating / Non-Oscillating: No
Housing Material: SteelOutside Dia.: 39"
Application: Industrial Spot CoolingCountry of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 36 In., Stationary, No, 1 Speeds, Voltage 208-230/460, 3 Phase, CFM High 12,600, Air Velocity (FPM) @ 20 Ft. 800, Motor HP 1/2, Motor RPM 1100, Operating Amps 2.2-2.2/1.1, Fan Mounting Location Ceiling, IBeam, Wall, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 82dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 430, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 39 In., Height 39 In., Width 39 In., Max. Depth 34-3/8 In.

Reviews