BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12" Air Circulator, 600/800/1050 cfm

DAYTON| Zoro #: G0395787| Mfr #: 2LY90

$60.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: SleeveCFM Low: 600Max. Ambient Temp.: 105 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395787 Mfr #: 2LY90
Bearing Type: SleeveCFM Low: 600
Max. Ambient Temp.: 105 Degrees FMotor Enclosure: Open Air-Over
Thermal Protection: AutoWire Guard Finish: Chrome Plated
Application: People coolingIncludes: Wall and Ceiling Bracket
Motor Insulation: Class ABlade Dia.: 12"
Mobile/Stationary: StationaryCFM High: 1050
Fan Style: StandardMotor HP: 1/10
Watts: 70/68/65Fan Mounting Location: Ceiling, Floor, Wall
Speeds: 3Blade Material: Black Painted Steel
Fan RPM: 1430/1320/1180CFM Medium: 800
Standards: cULus Listed E19455Motor Type: Shaded pole
Phase: 1Voltage: 115
Guard Material: SteelMax. Depth: 6"
Cord Length: 9 ft.Oscillating / Non-Oscillating: No
Height: 14"Environmental Applications: Light Commercial
Drive Type: DirectItem: Air Circulator
Shaft Dia.: 8mmAssembled: Yes
Hz: 60Housing Material: Steel
Width: 16"Number of Blades: 3
Motor RPM: 1430/1320/1180Operating Amps: 0.61/0.57/0.55
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 12 In., Stationary, No, 3 Speeds, Voltage 115, 1 Phase, CFM High 1050, CFM Low 600, Motor HP 1/10, Motor RPM 1430/1320/1180, Operating Amps 0.61/0.57/0.55, Fan Mounting Location Ceiling, Floor, Wall, Fan Accessory Style Standard, Fan RPM 1430/1320/1180, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 70/68/65, Motor Type Shaded Pole, Drive Type Direct, Height 14 In., Width 16 In., Max. Depth 6 In., Cord Length 9 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews