PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

16" Air Circulator, 1800/2100/2450 cfm

DAYTON| Zoro #: G2296192| Mfr #: 2LY91

$96.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: SleeveCFM Low: 1800Max. Ambient Temp.: 105 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296192 Mfr #: 2LY91
Bearing Type: SleeveCFM Low: 1800
Max. Ambient Temp.: 105 Degrees FMotor Enclosure: Open Air-Over
Thermal Protection: AutoWire Guard Finish: Chrome Plated
Application: People coolingIncludes: Wall and Ceiling Bracket
Motor Insulation: Class ABlade Dia.: 16"
Mobile/Stationary: StationaryCFM High: 2450
Fan Style: StandardMotor HP: 1/6
Watts: 120/90/65Fan Mounting Location: Ceiling, Floor, Wall
Speeds: 3Blade Material: Black Painted Steel
Fan RPM: 700/1000/1300CFM Medium: 2100
Standards: cULus Listed E19455Motor Type: Shaded pole
Phase: 1Voltage: 115
Guard Material: SteelMax. Depth: 10"
Cord Length: 9 ft.Oscillating / Non-Oscillating: No
Height: 19"Environmental Applications: Light Commercial
Drive Type: DirectItem: Air Circulator
Shaft Dia.: 9.5mmAssembled: Yes
Hz: 60Housing Material: Steel
Width: 22"Number of Blades: 3
Motor RPM: 1300/1000/700Operating Amps: 1.5/1.0/0.75
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 16 In., Stationary, No, 3 Speeds, Voltage 115, 1 Phase, CFM High 2450, CFM Low 1800, Motor HP 1/6, Motor RPM 1300/1000/700, Operating Amps 1.5/1.0/0.75, Fan Mounting Location Ceiling, Floor, Wall, Fan Accessory Style Standard, Fan RPM 700/1000/1300, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 120/90/65, Motor Type Shaded Pole, Drive Type Direct, Height 19 In., Width 22 In., Max. Depth 10 In., Cord Length 9 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews