PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

16" Air Circulator, 1800/2100/2450 cfm

DAYTON| Zoro #: G2183212| Mfr #: 2LY94

$181.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: SleeveCFM Low: 1800Max. Ambient Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183212 Mfr #: 2LY94
Bearing Type: SleeveCFM Low: 1800
Max. Ambient Temp.: 104 Degrees FMotor Enclosure: Open Dripproof
Thermal Protection: AutoWire Guard Finish: Chrome Plated
Application: Portable Spot CoolingIncludes: Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
Motor Insulation: Class ABlade Dia.: 16"
Mobile/Stationary: StationaryCFM High: 2450
Fan Style: StandardMotor HP: 1/6
Watts: 145/130/120Fan Mounting Location: Pedestal
Speeds: 3Blade Material: Black Painted Steel
Fan RPM: 1500/1400/1200CFM Medium: 2100
Standards: cULus Listed E19455Motor Type: Shaded pole
Phase: 1Voltage: 115
Guard Material: SteelMax. Depth: 22"
Cord Length: 9 ft.Oscillating / Non-Oscillating: No
Height: Adj 48 to 58"Environmental Applications: Light Commercial
Drive Type: DirectItem: Air Circulator
Shaft Dia.: 12.7mmAssembled: Yes
Hz: 60Housing Material: Steel
Width: 20"Number of Blades: 3
Motor RPM: 1500/1400/1200Operating Amps: 1.25/1.1/1.0
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 16 In., Stationary, No, 3 Speeds, Voltage 115, 1 Phase, CFM High 2450, CFM Low 1800, Motor HP 1/6, Motor RPM 1500/1400/1200, Operating Amps 1.25/1.1/1.0, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1500/1400/1200, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 145/130/120, Motor Type Shaded Pole, Drive Type Direct, Height Adj 48 to 58 In., Width 20 In., Max. Depth 22 In., Cord Length 9 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews