18" Air Circulator, 1805/2113/2600 cfm, Oscillating

DAYTON| Zoro #: G1430231| Mfr #: 4PRW2

$795.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 18"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430231 Mfr #: 4PRW2
Blade Dia.: 18"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 23"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 110CFM Low: 1805
Thermal Protection: AutoHeight: 23-7/16"
Fan Mounting Location: WallWidth: 23-7/16"
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverIncludes: Mounting Device and Mounting Bolts
Housing Material: SteelBlade Material: Cast Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 15.7
Speeds: 3Max. Depth: 21-3/4"
Standards: UL, cUL, OSHADrive Type: Direct
Shaft Dia.: 5/8"Item: Air Circulator
CFM Medium: 2113Air Velocity (FPM) @ 20 Ft.: 230
Sound Level: 68/62/59dBACFM High: 2600
Air Velocity (FPM) @ 10 Ft.: 415Motor RPM: 1125/915/780
Cord Length: 15 ft.Motor Insulation: Class B
Assembled: NoBearing Type: Ball
Phase: 1Fan Style: Quiet Design
Motor HP: 1/5Watts: 165
Voltage: 115Operating Amps: 1.41
Fan RPM: 1125Wire Guard Finish: Nickel Chrome
Hz: 60Country of Origin (subject to change): United States

Description

Air Circulator, Blade Dia. 18 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 2600, CFM Low 1805, Air Velocity (FPM) @ 20 Ft. 230, Motor HP 1/5, Motor RPM 1125/915/780, Operating Amps 1.41, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1125, Sound Level 68/62/59dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 165, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23-7/16 In., Width 23-7/16 In., Max. Depth 21-3/4 In.

Reviews