Air Circulator, 18", 2600 cfm, 115V

DAYTON| Zoro #: G0758895| Mfr #: 4PRW4

$502.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Wire Guard Finish: Nickel Chrome
Max. Ambient Temp.: 105 Degrees F
Watts: 165
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0758895 Mfr #: 4PRW4
Wire Guard Finish: Nickel ChromeMax. Ambient Temp.: 105 Degrees F
Watts: 165Motor Type: Permanent Split Capacitor
Width: 23-7/16"CFM High: 2600
Standards: UL, cUL, OSHAGuard Material: Steel
Blade Material: Cast AluminumMotor Enclosure: Totally Enclosed Air-Over
Environmental Applications: IndustrialFan Style: Quiet Design
Speeds: 3Air Velocity (FPM) @ 10 Ft.: 415
Phase: 1Motor RPM: 1125/915/780
CFM/Watt: 15.7CFM Medium: 2113
Cord Length: 15 ft.Motor Insulation: Class B
Max. Depth: 21-3/4"Shaft Dia.: 5/8"
Operating Amps: 1.41Sound Level: 68/62/59dBA
Mobile/Stationary: StationaryThermal Protection: Auto
Oscillating / Non-Oscillating: -1Drive Type: Direct
Number of Blades: 3Height: 23-7/16"
Includes: Mounting Device and Mounting BoltsVoltage: 115
Air Velocity (FPM) @ 40 Ft: 110Bearing Type: Ball
Air Velocity (FPM) @ 20 Ft.: 230CFM Low: 1805
Blade Dia.: 18"Outside Dia.: 23"
Housing Material: SteelFan Mounting Location: Wall
Item: Air CirculatorFan RPM: 1125
Hz: 60Motor HP: 1/5
Assembled: NoApplication: Spot Cooling and People Cooling
Country of Origin (subject to change): United States

Product Description

Air Circulator, Blade Dia. 18 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 2600, CFM Low 1805, Air Velocity (FPM) @ 20 Ft. 230, Motor HP 1/5, Motor RPM 1125/915/780, Operating Amps 1.41, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1125, Sound Level 68/62/59dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 165, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23-7/16 In., Width 23-7/16 In., Max. Depth 21-3/4 In.

Product Reviews