18" Air Circulator, 2460/3480 cfm

DAYTON| Zoro #: G1033724| Mfr #: 6ALE6

$207.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 18"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033724 Mfr #: 6ALE6
Blade Dia.: 18"Mobile/Stationary: Stationary
Guard Material: SteelApplication: Spot Cooling and People Cooling
Environmental Applications: CommercialAir Velocity (FPM) @ 40 Ft: 120/80
CFM Low: 2460Thermal Protection: Auto
Height: Adj 53 to 65"Fan Mounting Location: Pedestal
Width: 21-5/8"Max. Ambient Temp.: 104 Degrees F
Number of Blades: 3Motor Enclosure: Open Air-Over
Includes: Pedestal, Column and Mounting HardwareHousing Material: Steel
Blade Material: AluminumMotor Type: Permanent Split Capacitor
CFM/Watt: 26.2/25.6Speeds: 2
Max. Depth: 21-5/8"Standards: UL/cUL
Drive Type: DirectShaft Dia.: 12mm
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 330/273
Sound Level: 59dBACFM High: 3480
Air Velocity (FPM) @ 10 Ft.: 480/420Motor RPM: 1120/1030
Cord Length: 9 ft.Motor Insulation: Class B
Assembled: NoAir Velocity (FPM) @ 60 Ft.: 24/0
Bearing Type: BallPhase: 1
Fan Style: StandardMotor HP: 1/5
Watts: 223/160Voltage: 115
Operating Amps: 1.88/1.36Fan RPM: 1120/1030
Wire Guard Finish: Gloss Black Powder CoatedHz: 60
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 18 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 3480, CFM Low 2460, Air Velocity (FPM) @ 20 Ft. 330/273, Motor HP 1/5, Motor RPM 1120/1030, Operating Amps 1.88/1.36, Fan Mounting Location Pedestal, Fan Style Standard, Fan RPM 1120/1030, Sound Level 59dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 223/160, Motor Type Permanent Split Capacitor, Drive Type Direct, Height Adj 53 to 65 In., Width 21-5/8 In., Max. Depth 21-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews