Air Circulator, 18 In, 2875 cfm, 115V

DAYTON| Zoro #: G1864177| Mfr #: 1ZCN7

$163.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 18"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864177 Mfr #: 1ZCN7
Blade Dia.: 18"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 20-1/2"
Application: Greenhouse CoolingEnvironmental Applications: Agricultural
Air Velocity (FPM) @ 40 Ft: 110Thermal Protection: Auto
Height: 20-1/2"Fan Mounting Location: Chain Suspension
Width: 20-1/2"Max. Ambient Temp.: 104 Degrees F
Number of Blades: 2Motor Enclosure: Totally Enclosed Air-Over
Includes: S Hooks and Mounting ChainsHousing Material: Steel
Blade Material: Mill Finish AluminumMotor Type: Permanent Split Capacitor
CFM/Watt: 33Speeds: 1
Max. Depth: 12"Standards: UL/cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Drive Type: DirectShaft Dia.: 3/8"
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 360
Sound Level: 59dBACFM High: 2875
Air Velocity (FPM) @ 10 Ft.: 610Motor RPM: 1640
Cord Length: 10 ft.Motor Insulation: Class B
Assembled: YesBearing Type: Ball
Phase: 1Fan Style: Standard
Motor HP: 1/15Watts: 85
Voltage: 115Operating Amps: 1.3
Fan RPM: 1550Wire Guard Finish: Gray Powder Coated
Hz: 60Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 18 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115, 1 Phase, CFM High 2875, Air Velocity (FPM) @ 20 Ft. 360, Motor HP 1/15, Motor RPM 1640, Operating Amps 1.3, Fan Mounting Location Chain Suspension, Fan Style Standard, Fan RPM 1550, Sound Level 59dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 85, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 20-1/2 In., Height 20-1/2 In., Width 20-1/2 In., Max. Depth 12 In., Cord Length 10 ft.

Reviews