20" Air Circulator, 1657/2060/3100 cfm

DAYTON| Zoro #: G1514791| Mfr #: 4PRV9

$507.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 20"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514791 Mfr #: 4PRV9
Blade Dia.: 20"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 23"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 145CFM Low: 1657
Thermal Protection: AutoHeight: 23-7/16"
Fan Mounting Location: WallWidth: 23-7/16"
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverIncludes: Mounting Device and Mounting Bolts
Housing Material: SteelBlade Material: Cast Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 16
Speeds: 3Max. Depth: 21-3/4"
Standards: UL, cUL, OSHADrive Type: Direct
Shaft Dia.: 5/8"Item: Air Circulator
CFM Medium: 2060Air Velocity (FPM) @ 20 Ft.: 275
Sound Level: 69/60/57dBACFM High: 3100
Air Velocity (FPM) @ 10 Ft.: 586Motor RPM: 1120/745/600
Cord Length: 15 ft.Motor Insulation: Class B
Assembled: NoBearing Type: Ball
Phase: 1Fan Style: Quiet Design
Motor HP: 1/5Watts: 193
Voltage: 115Operating Amps: 1.65
Fan RPM: 1120Wire Guard Finish: Nickel Chrome
Hz: 60Country of Origin (subject to change): United States

Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 3100, CFM Low 1657, Air Velocity (FPM) @ 20 Ft. 275, Motor HP 1/5, Motor RPM 1120/745/600, Operating Amps 1.65, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1120, Sound Level 69/60/57dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 193, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23-7/16 In., Width 23-7/16 In., Max. Depth 21-3/4 In.

Reviews