Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

20" Air Circulator, 2600/3700 cfm

DAYTON| Zoro #: G0376722| Mfr #: 2LY99

$171.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 20"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376722 Mfr #: 2LY99
Blade Dia.: 20"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 23"
Application: Spot Cooling and People CoolingEnvironmental Applications: Commercial
Air Velocity (FPM) @ 40 Ft: 200/190CFM Low: 2600
Thermal Protection: AutoHeight: 29-1/4"
Fan Mounting Location: Ceiling, WallWidth: 23"
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Motor Enclosure: Open Air-OverHousing Material: Steel
Blade Material: Powder Coated AluminumMotor Type: Permanent Split Capacitor
CFM/Watt: 15.1/15.0Speeds: 2
Max. Depth: 23"Standards: UL/cUL
Drive Type: DirectShaft Dia.: 12mm
Item: Air CirculatorAir Velocity (FPM) @ 20 Ft.: 400/350
Sound Level: 72dBACFM High: 3700
Air Velocity (FPM) @ 10 Ft.: 820/580Motor RPM: 1300/1100
Cord Length: 10 ft.Motor Insulation: Class B
Assembled: NoAir Velocity (FPM) @ 60 Ft.: 150/130
Bearing Type: BallPhase: 1
Fan Style: StandardMotor HP: 1/8
Watts: 245/173Voltage: 115
Operating Amps: 2.4/1.5Fan RPM: 1100/1300
Wire Guard Finish: Gloss Black Powder CoatedHz: 60
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 3700, CFM Low 2600, Air Velocity (FPM) @ 20 Ft. 400/350, Motor HP 1/8, Motor RPM 1300/1100, Operating Amps 2.4/1.5, Fan Mounting Location Ceiling, Wall, Fan Style Standard, Fan RPM 1100/1300, Sound Level 72dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 245/173, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 29-1/4 In., Width 23 In., Max. Depth 23 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews