*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20" Air Circulator, 2700/3150/3650 cfm

DAYTON| Zoro #: G0890881| Mfr #: 1ANZ7

$172.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Open Air-Over
Housing Material: Steel
Thermal Protection: Auto
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890881 Mfr #: 1ANZ7
Motor Enclosure: Open Air-OverHousing Material: Steel
Thermal Protection: AutoAssembled: Yes
CFM Low: 2700Motor Type: Shaded pole
Bearing Type: SleeveHeight: Adj 52 to 62"
Max. Ambient Temp.: 104 Degrees FSpeeds: 3
Voltage: 115Blade Dia.: 20"
CFM Medium: 3150Fan Style: Standard
Cord Length: 9 ft.Width: 24"
Item: Air CirculatorBlade Material: Black Painted Steel
Number of Blades: 3Application: Portable Spot Cooling
Hz: 60CFM High: 3650
Shaft Dia.: 12mmPhase: 1
Guard Material: SteelEnvironmental Applications: Light Commercial
Motor HP: 1/6Motor Insulation: Class A
Mobile/Stationary: StationaryIncludes: Pedestal Base, Column and 2 Casters
Fan Mounting Location: PedestalWire Guard Finish: Chrome Plated
Drive Type: DirectMax. Depth: 22"
Country of Origin (subject to change): China

Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 3650, CFM Low 2700, Motor HP 1/6, Motor RPM 1500/1400/1200, Operating Amps 2.3/1.7/1.3, Fan Mounting Location Pedestal, Fan Style Standard, Fan RPM 1500/1400/1200, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 225/185/147, Motor Type Shaded Pole, Drive Type Direct, Height Adj 52 to 62 In., Width 24 In., Max. Depth 22 In., Cord Length 9 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews